
Utility Storage Cabinet, 66 in H, 24 in W, 15 in D, Espresso, 4 Shelves
Mfr # FS-246-E
Zoro # G416100971
product price:Â $228.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
66 in
Overall Depth
15 in
Overall Width
24 in
Number of Shelves
4
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-246-E
Zoro #
G416100971
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Depth
15 in
Overall Width
24 in
Details
Number of Shelves
4
Item
Utility Storage Cabinet
Cabinet Material
Steel
Color
Espresso
Number of Doors
2
Includes
(2) Die Cast Locking Handles, (4) Welded Shelves
Description
The Utility Cabinet is a quality Cabinet produced with long lasting materials. Assembled by electric welding for strength & rigidity. Ideal dimensions provide multi-purpose clean, secure storage in a Residence, Business, or School. Four 4 Fixed Shelves are welded in place at different intervals for efficient storage. Plastic glides are attached at the Factory to elevate the Cabinet from making contact with the floor, and also easier to move for cleaning. Two Die Cast Locking Handles. Ships Fully Assembled.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.