Utility Storage Cabinet, 66 in H, 24 in W, 15 in D, Putty, 4 Shelves
- Mfr # FS-246-P
- Zoro # G816100984
product price:Â
$
417.99
/ea
Key Features
Overall Height
66 in
Overall Depth
15 in
Overall Width
24 in
Number of Shelves
4
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-246-P
- Zoro #
- G816100984
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 4
- Item
- Utility Storage Cabinet
- Cabinet Material
- Steel
- Number of Doors
- 2
- Color
- Putty
- Includes
- (2) Die Cast Locking Handles, (4) Welded Shelves
Dimensions
- Overall Height
- 66 in
- Overall Depth
- 15 in
- Overall Width
- 24 in
Description
The Utility Cabinet is a quality Cabinet produced with long lasting materials. Assembled by electric welding for strength & rigidity. Ideal dimensions provide multi-purpose clean, secure storage in a Residence, Business, or School. Four 4 Fixed Shelves are welded in place at different intervals for efficient storage. Plastic glides are attached at the Factory to elevate the Cabinet from making contact with the floor, and also easier to move for cleaning. Two Die Cast Locking Handles. Ships Fully Assembled.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.