Utility Storage Cabinet, 72 in H, 18 in W, 18 in D, Pure Green, 4 Shelves
- Mfr # FS-18-P GRN
- Zoro # G716100985
product price:Â
$
327.99
/ea
Key Features
Overall Height
72 in
Overall Depth
18 in
Overall Width
18 in
Number of Shelves
4
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS-18-P GRN
- Zoro #
- G716100985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 18 in
- Overall Width
- 18 in
Details
- Number of Shelves
- 4
- Item
- Utility Storage Cabinet
- Cabinet Material
- Steel
- Number of Doors
- 1
- Color
- Pure Green
- Includes
- (1) Die Cast Locking Handle, (4) Welded Shelves
Description
The Slim Jim Cabinet will always fit in. Designed with a Single Lockable Door and with dimensions that provide ample multi-purpose storage in areas with limited space. The Slim Jim will be appropriate in an Office, School, or Home. Assembled at the Factory with electric welding for strength and rigidity. Four 4 Fixed Shelves are welded in place at different intervals for efficient storage. Cabinets are supplied with Plastic Glides to elevate the bottom from making contact with the floor and also easier to move for cleaning. Ships Fully Assembled.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.