4-11/16 in Square Box Cover, 3/4 in Raised, for One Device
- Mfr # 72-C-3-3/4
- Zoro # G623397287
product price:Â
$
9.59
/ea
Key Features
Capacity
4.3 Cu
Material
Hot Rolled Pre-Galvanized AISI C-1008, ASTM G90-U 0.062 Steel
Standards
UL 514A, CSA, FS W-J-800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-C-3-3/4
- Zoro #
- G623397287
- UPC #
- 78599114505
- Country of Origin
- United States
- Capacity
- 4.3 Cu
- Material
- Hot Rolled Pre-Galvanized AISI C-1008, ASTM G90-U 0.062 Steel
- Standards
- UL 514A, CSA, FS W-J-800
Description
4-11/16 in, 3/4 in Raised, Silver, Pre-Galvanized Steel, No Corners, Raised, Square Box Device Cover
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.