Zoro Homepage

Box Cover, Floor Box Type, 1 Gang, Brass

  • Mfr # P 64 CP

  • Zoro # G2074301


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Overall Length
4-5/8 in
Overall Width
6-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 64 CP
Zoro #
G2074301
UPC #
785991631401
Country of Origin
United States

Dimensions

Overall Length
4-5/8 in
Overall Width
6-1/8 in
Overall Height
9/16 in
Length
6 1/2 in
Width
4 5/8 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Material
Brass
Lid Style
Cover Cap
Standards
UL E2969
For Use With
61W, 62W, 640, 640P, 840 and 740 Series Floor Boxes
Shape
Rectangular
Finish
Brushed
Color
Gold
Compatible with Series
61W, 62W, 640, 840
Cover Shape
Rectangular
Compatible with Manufacturer Model Number
EC001906
Compatible with Brand
Steel City
Compatible Manufacturer Model Number
EC001906
Compatible Manufacturer Part Number
EC001906
Compatible with Manufacturer Model No.
EC001906
Compatible with Mfr. Model No.
EC001906
For Use with Mfr Model Number
EC001906
For Use With Mfr. Model Number
EC001906
Compatible Pump Manufacturer Part Number
EC001906
Compatible Mfr. Model Number
EC001906

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 6 1/2 in, Width 4 5/8 in, Material Brass, Finish Brushed, For Use With 61W, 62W, 640, 640P, 840 and 740 Series Floor Boxes, Standards UL E2969

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.