Bushing, 1 to 1/2 Inch, Steel, Red

  • Mfr # RB131

  • Zoro # G216263012


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Conduit Fitting Type
Bushing
Trade Size
1 to 1/2 Inch
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB131
Zoro #
G216263012
UPC #
-
Country of Origin
Canada

Dimensions

Trade Size
1 to 1/2 Inch

Details

Conduit Fitting Type
Bushing
Material
Steel
Color
Red

Description

1-inch threaded rigid or IMC conduit to 1/2-inch threaded fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.