
Bushings/Knockout Seals/Locknuts, 15PK
Mfr # BG805L
Zoro # G321852415
product price: $25.99
/pk 15, $1.73/eaKey Features
Height (In.)
5/8 in
Connection Type
Threaded
Trade Size
1-1/2 in
Standards
UL
Material
Die-Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG805L
Zoro #
G321852415
UPC #
-
Country of Origin
Mexico
Dimensions
Height (In.)
5/8 in
Trade Size
1-1/2 in
Details
Connection Type
Threaded
Standards
UL
Material
Die-Cast Zinc
Description
1-1/2in, 14 to 4 AWG Copper, 12 to 4 AWG Aluminum, Die-Cast Zinc, Insulated Throat, Lay-In Lug, Threaded, Rigid/IMC Grounding Bushing
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.