Zoro Homepage

EA

  • Mfr # 72-C-3-1

  • Zoro # G716128644


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Box Type
Outlet
For Box Shape
Square
Material
Hot Rolled Pre-Galvanized AISI C-1008, ASTM G90-U 0.062 Steel
Lid Style
Cover Cap
Raised Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-C-3-1
Zoro #
G716128644
UPC #
785991145151
Country of Origin
United States

Dimensions

Raised Height
1 in

Details

Box Type
Outlet
For Box Shape
Square
Material
Hot Rolled Pre-Galvanized AISI C-1008, ASTM G90-U 0.062 Steel
Lid Style
Cover Cap
Capacity
5.8 Cu
Standards
UL 514A, CSA, FS W-J-800

Description

4-11/16'', 1'' Raised, Silver, Pre-Galvanized Steel, No Corners, Raised, Square Box Device Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.