Zoro Homepage
This item is Discontinued.
Steel City Electrical Box, 1, Steel, Switch Box Box Type SBEX

Electrical Box, 1, Steel, Switch Box Box Type (Discontinued)

  • Mfr # SBEX
  • Zoro # G2698069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBEX
Zoro #
G2698069
UPC #
785991124002
Country of Origin
Canada

Details

Item
Electrical Box
Number of Gangs
1
Material
Steel
Box Type
Switch Box
Color
Silver
Capacity
3.5 cu in

Description

Steel City 3-1/2 cu in Rectangle Galvanized Steel 1 gang Box Extenders Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.