Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Steel City Electrical Box Cover, 1, Rectangular, Steel, Receptacle Cover 58 C 5

Electrical Box Cover, 1, Rectangular, Steel, Receptacle Cover (Discontinued)

  • Mfr # 58 C 5
  • Zoro # G7669058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58 C 5
Zoro #
G7669058
UPC #
785991143102
Country of Origin
United States

Dimensions

Size
4 Inches Length x 2-1/8 Inches Width

Details

Item
Electrical Box Cover
Number of Gangs
1
Shape
Rectangular
Cover Type
Receptacle
Material
Steel
Color
Silver
Finish
Pre-Galvanized
Number of Outlet
1
Standard
UL E2969

Description

Steel City Rectangle Steel 1 gang Receptacle Box Cover For Mounts to Box or Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.