This item is Discontinued.

Steel City EMT Conduit Fittings, 50PK TC121A

EMT Conduit Fittings, 50PK (Discontinued)

  • Mfr # TC121A
  • Zoro # G821853899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC121A
Zoro #
G821853899
UPC #
78599102217
Country of Origin
United States

Dimensions

Overall Length
1.365 in
Trade Size
1/2 in

Details

Connection Type
Set Screw
Material
Steel
Standards
UL

Description

1/2in, Zinc Plated Steel, Non-Insulated Throat, Concrete Tight, Set Screw, EMT Conduit Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.