EMT Conduit Fittings
- Mfr # TC123US
- Zoro # G322984122
product price:Â
$
1.15
/ea
Sold in multiples of 8 for
$9.20
Key Features
Trade Size
1 in
Material
Zinc Electroplated Steel
Application
EMT Conduit
Type
1-Piece, Set Screw
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC123US
- Zoro #
- G322984122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1 in
Details
- Material
- Zinc Electroplated Steel
- Application
- EMT Conduit
- Type
- 1-Piece, Set Screw
- Standards
- UL
Description
1", Zinc Plated Steel, Concrete Tight, Non-Insulated, Set Screw, EMT Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.