Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Floor Box Type, 1 Gang, Brass

  • Mfr # 664-CST-M-BRS

  • Zoro # G8714921

CAD Available

product price: $322.04
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Overall Length
8-3/8 in
Overall Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664-CST-M-BRS
Zoro #
G8714921
UPC #
785991048131
Country of Origin
United States

Dimensions

Overall Length
8-3/8 in
Overall Width
5-1/2 in
Overall Height
7/8 in
Height
5 1/2 in
Width
5 1/2 in
Length
8 3/8 in
Overal Depth
0.845 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Material
Brass
Lid Style
Cover Cap
Finish
Brushed
Standards
CSA, UL
Shape
Rectangular
For Use With
664 Series Floor Boxes
Color
Brass
Weight
3.98 lb
Special Features
Solid brass cover with a brushed finish, no plating or paint that can easily be scratched or chipped away by normal floor traffic and cleaning.
Compatible with Brand
Steel City
Cover Shape
Rectangular
Compatible with Manufacturer Model Number
EC001906
Compatible with Series
664
Compatible Manufacturer Model Number
EC001906
Compatible Manufacturer Part Number
EC001906
Compatible with Manufacturer Model No.
EC001906
Compatible with Mfr. Model No.
EC001906
For Use with Mfr Model Number
EC001906
For Use With Mfr. Model Number
EC001906
Compatible Pump Manufacturer Part Number
EC001906
Compatible Mfr. Model Number
EC001906

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 8 3/8 in, Width 5 1/2 in, Height 5 1/2 in, Material Brass, Finish Brushed, For Use With 664 Series Floor Boxes, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.