Floor Sub-Plate, Floor Box Type, 1 Gang, Brass
Mfr # 696-SC
Zoro # G8714991
product price: $62.19
/eaKey Features
Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Overall Length
2 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696-SC
Zoro #
G8714991
UPC #
785991620603
Country of Origin
United States
Dimensions
Overall Length
2 in
Conduit Size
2 3/4 in
Length
2 in
Length (Straight Wireway)
2 in
For Conduit Size
2 3/4 in
Details
Item
Floor Sub-Plate
Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Material
Brass
Lid Style
Cover Cap
Shape
Round
For Use With
P64 Floor Plate Covers
Standards
TSCA
Compatible with Manufacturer Model Number
671, 672, 78, 88
For Number of Gangs
1
Compatible Manufacturer Model Number
671, 672, 78, 88
Compatible Manufacturer Part Number
671, 672, 78, 88
Compatible with Manufacturer Model No.
671, 672, 78, 88
Compatible with Mfr. Model No.
671, 672, 78, 88
For Use with Mfr Model Number
671, 672, 78, 88
For Use With Mfr. Model Number
671, 672, 78, 88
Compatible Pump Manufacturer Part Number
671, 672, 78, 88
Compatible Mfr. Model Number
671, 672, 78, 88
Description
Floor Plate Plug, Number of Gangs 1, Shape Round, Length 2 in, Conduit Size 2 3/4 in, Material Brass, For Use With P64 Floor Plate Covers, Standards TSCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.