Zoro Homepage

Other Conduit/Fittings/Outlet Boxes EA

  • Mfr # 58-C-16

  • Zoro # G616299505


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Type
Raised
Material
Pre-Galvanized Steel
Standards
UL
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-C-16
Zoro #
G616299505
UPC #
78599114316
Country of Origin
United States

Details

Type
Raised
Material
Pre-Galvanized Steel
Standards
UL
Number of Gangs
1

Description

2-1/8'' x 4-1/8'', 1/4'' Raised, Silver, Pre-Galvanized Steel, Wall/Ceiling Mount, 1 GFCI Single Receptacle, 1-Gang, Rectangle, Utility Box Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.