Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Boxes/Covers/Accessories

  • Mfr # 541711/2-25

  • Zoro # G616524560


product price: $10.25
/ea
Sold in multiples of 2 for $20.50

Key Features

Box Shape
Octagon
Capacity
22.5 Cubic
Type
Drawn
Knockout Size
(5)-1/2 Conduit Bottom, (2)-1/2 Conduit Sides, (2)-1/2 in Conduit Ends
Knockouts
(5) Bottom, (2) Sides, (2) Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541711/2-25
Zoro #
G616524560
UPC #
78599117250
Country of Origin
United States

Dimensions

Knockout Size
(5)-1/2 Conduit Bottom, (2)-1/2 Conduit Sides, (2)-1/2 in Conduit Ends
Overall Depth
2-1/8 in

Details

Box Shape
Octagon
Capacity
22.5 Cubic
Type
Drawn
Knockouts
(5) Bottom, (2) Sides, (2) Ends
Standards
UL, CSA
Number of Knockouts
9
Material
Silver Pre-Galvanized Steel

Description

4in Diameter x 2-1/8in D, 22.5 Cu Inch, 9-Knockout, Silver Pre-Galvanized Steel, Drawn, Octagon Ceiling Box 50 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.