Zoro Homepage

Sheathed Cable Connector

  • Mfr # NC-203

  • Zoro # G012933829


product price: $22.15
/ea

Key Features

Material - Cable Connector
Die-Cast Zinc
Trade Size
1 in
Type
Non-Metallic Sheathed Cable
Standards
UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-203
Zoro #
G012933829
UPC #
30785991908405
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Material - Cable Connector
Die-Cast Zinc
Type
Non-Metallic Sheathed Cable
Standards
UL, CSA

Description

1'', 0.62 to 1.14'' Cable, Die-Cast Zinc, Non-Watertight Clamp, Sheathed Cable Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.