1 in. Adjustable C-Clamp 1 pc
- Mfr # 2262228
- Zoro # G8630582
product price:
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Body Material
Steel
Clamp Style
Adjustable
Clamping Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2262228
- Zoro #
- G8630582
- UPC #
- 843518016114
- Country of Origin
- China
- Item
- C-Clamp
- Body Material
- Steel
- Clamp Style
- Adjustable
- Clamping Capacity
- 1
Description
0
- • Black oxide spindle and handle.
- • Malleable cast frame.
- • Sliding t-bar handles.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.