Zoro Homepage

18V 0.25 in. Single Sleeve Keyless Cordless Impact Driver

  • Mfr # 2504678

  • Zoro # G416378639


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2504678
Zoro #
G416378639
UPC #
-
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features LED battery indicator No-load speed Specifications Type: Cordless Impact Driver Chuck Type: Single Sleeve Keyless Chuck Size: 0.25 in. Color: Black Rated Impact Rate: 0-3000 bpm Charger Input: 120VAC 60Hz 45W

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.