3/16 in. X 3 in. L Slotted Screwdriver 1 pc
- Mfr # 2265338
- Zoro # G105265875
product price:
$
2.15
/ea
Sold in multiples of 24 for
$51.60
Key Features
Handle Material
Plastic
Tip Type
Magnetic Tip
Color
Yellow
Features
Comfort Grip
Drive Type
Slotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2265338
- Zoro #
- G105265875
- UPC #
- 843518016350
- Country of Origin
- China
Dimensions
- Shaft Length
- 3"
Details
- Item
- Screwdriver
- Handle Material
- Plastic
- Tip Type
- Magnetic Tip
- Color
- Yellow
- Features
- Comfort Grip
- Drive Type
- Slotted
- Shaft Material
- Chrome Vanadium Steel
Description
Steel Grip is a Private Label brand offered exclusively by Ace Hardware. Steel Grip offers an extensive lineup of both hand and power tools to help you tackle whatever job comes your way.
- • Chrome vanadium steel shaft
- • Magnetic tip
- • Contoured grip
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.