6 in. Forged Steel Bench Vise with Swivel BaseBlack

  • Mfr # 2796860

  • Zoro # G210546500


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
3.75"
Material
Forged steel
Color
Black
Length
6"
Jaw Capacity
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2796860
Zoro #
G210546500
UPC #
843518087985
Country of Origin
China

Dimensions

Throat Depth
3.75"
Length
6"

Details

Item
Bench Vise
Material
Forged steel
Color
Black
Jaw Capacity
25"
Velocity
X
Swivel base
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.