Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Retractable Utility KnifeSilver

  • Mfr # 2796076

  • Zoro # G109749333


product price: $14.99
/ea

Key Features

Overall Length
6"
Number of Blades Included
1 blade
Handle Color
Silver
Velocity
X
Opening Style
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2796076
Zoro #
G109749333
UPC #
843518087343
Country of Origin
China

Dimensions

Overall Length
6"

Details

Item
Utility Knife
Number of Blades Included
1 blade
Handle Color
Silver
Velocity
X
Opening Style
Retractable
Lockable Blade
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.