Alum Carbon Kevlar(R) 35" Jacket, 2XL
- Mfr # AC11 1136-35 XX-Large
- Zoro # G1241357
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Length
35 in
Lining Material
Kevlar(R)
Garment Type
Jacket
Bottle Size
2XL
Size - Alpha
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC11 1136-35 XX-Large
- Zoro #
- G1241357
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminized Coat
- Lining Material
- Kevlar(R)
- Garment Type
- Jacket
Dimensions
- Size
- 2XL
- Length
- 35 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Garment Type Jacket, Length 35 in, Kevlar(R), Size 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.