Alum. Carbon Kevlar(R) Over Pant, XL, PR
- Mfr # AC11 410 X-Large
- Zoro # G1242641
product price:Â
$
385.99
/pr
Free Shipping & Returns
Key Features
Size (Max. Waist x Inseam)
XL
Bottle Size
XL
Size - Alpha
XL
Container Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC11 410 X-Large
- Zoro #
- G1242641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- XL
- Size (Max. Waist x Inseam)
- XL
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Details
- Item
- Flame Resistant Pants
Description
Aluminized Leggings, Size XL, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.