Zoro Homepage

Cable Clip, Polypropylene, 3/8 in Bundle Dia., Black

  • Mfr # 3004699

  • Zoro # G815193444


product price: $16.69
/ea

Key Features

Material
Polypropylene
Clamp Color
Black
Max. Bundle Dia.
3/8 in
Mounting Method
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004699
Zoro #
G815193444
UPC #
843518096284
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/8 in

Details

Item
Cable Clip
Material
Polypropylene
Clamp Color
Black
Mounting Method
Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.