Cable Tie, 4 in, 8 in L, 13/16 in Max Bundle Dia., Assorted Colors, Polypropylene, 200 PK

  • Mfr # ACE200-MU

  • Zoro # G905998805


product price: $10.29
/pk 200, $0.05/ea

Key Features

Cable Tie Style
Plenum Rated, Self Locking
Nominal Length
4 in, 8 in
Nominal Max. Bundle Dia.
13/16 in
Material
Polypropylene
Tensile Strength
18 lb, 40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACE200-MU
Zoro #
G905998805
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
4 in, 8 in
Nominal Max. Bundle Dia.
13/16 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated, Self Locking
Color
Assorted Colors
Material
Polypropylene
Tensile Strength
18 lb, 40 lb

Description

Made from flexible and durable polyamide 6.6, these cable ties are easy to use with a self-locking design. This pack has 100 pieces of 4" 18lb tensile strength ties in colors of yellow, gray and blue with a max bundle diameter: 0.81" and 100 pieces of 8"


  • • Good resistant to bases, oils, greases, oil derivates, chloride solvents; limit resistance to acids
  • • UL approval type 21 class plenum rated
  • • Operation temperature to be -40F - +185F
  • • Rounded edge design to protect cable better
  • • Precise teeth and pawl design with better contact and lock
  • • Multi colors for more application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.