
Cable Tie, 4 in L, 13/16 in Max Bundle Dia., White, Polypropylene, 175 lb Strength, 40 PK
Mfr # 3004707
Zoro # G111951076
product price: $19.85
/pk 40, $0.50/eaKey Features
Cable Tie Style
Plenum Rated, Self Locking
Nominal Length
4 in
Nominal Max. Bundle Dia.
13/16 in
Color
White
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3004707
Zoro #
G111951076
UPC #
843518096352
Country of Origin
China
Dimensions
Nominal Length
4 in
Nominal Max. Bundle Dia.
13/16 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated, Self Locking
Color
White
Material
Polypropylene
Tensile Strength
175 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.