Shop STEEL GRIP
See all product information
Create Account
Cable Tie, 4 in L, 13/16 in Max Bundle Dia., White, Polypropylene, 18 lb Strength, 100 PK
Mfr # M-100-4-NC
Zoro # G501245693
product price:
$
7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30
Key Features
Cable Tie Style
Plenum Rated, Self Locking
Nominal Length
4 in
Nominal Max. Bundle Dia.
13/16 in
Material
Polypropylene
Tensile Strength
18 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-100-4-NC
- Zoro #
- G501245693
- UPC #
- 843518096369
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Plenum Rated, Self Locking
- Color
- White
- Material
- Polypropylene
- Tensile Strength
- 18 lb
- Outdoor Use
- No
Description
Made from flexible and durable polyamide 6.6, these cable ties are easy to use with a self-locking design. They are 18 pound tensile strength, for indoor application. Precise teeth and pawl design with better contact and lock.
- • Good resistant to bases, oils, greases, oil derivates, chloride solvents; limit resistance to acids
- • UL approval type 21 class plenum rated
- • Operation temperature to be -40 degree F to +185 degree F
- • Rounded edge design to protect cable better
- • Minimum installation temperature to be -4 degree F
- •