Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DR60650 Quick Grip Bar Clamp Steel 6 x 1.5 in.

  • Mfr # 2406437

  • Zoro # G216319528


product price: $16.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2406437
Zoro #
G216319528
UPC #
-
Country of Origin
China

Description

Features Quick Grip Bar Clamp Steel Size Dimensions :6in X 1.5in Material: Steel Handle Material: Plastic Bar Material: High carbon steel Ratcheting Easy to use Nylon fiber filled jaws Converts from bar clamp to spreader Specifications Dimension: 9.75in H x 4.25in W x 0.9in L Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.