DR606501 6 x 2.5 in. Steel Bar Clamp

  • Mfr # 2406411

  • Zoro # G016315584


product price:  $18.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2406411
Zoro #
G016315584
UPC #
-
Country of Origin
China

Description

Features Product Type: Bar Clamp Bar Length: 6 in. Handle Material: Plastic Jaw Material: Steel Throat Depth: 2-1/2 in. Maximum Jaw Width: 6 in. Material: Steel Ratcheting Easy to use Nylon fiber filled jaws Converts from bar clamp to spreader

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.