Shop STEEL GRIP
Create Account
DR60692 36 in. Pipe Wrench
- Mfr # 2392033
- Zoro # G503978346
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2392033
- Zoro #
- G503978346
- UPC #
- 843518086261
- Country of Origin
- China
Description
Features
- Pipe Wrench
- Size: 36"
- Ultimate plumbing tool
- Jumbo size for extra heavy duty jobs that require extreme leverage and grip
- Designed to grip round objects securely by digging serrated teeth into pipe with increasing pressure as the wrench is turned
- Dimension: 2.5" H x 5.5" W x 31.25" L
- Weight: 12.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.