Shop GENIUS TOOLS
Create Account
Heavy Duty Pipe Wrench, 18in L
- Mfr # V782S18
- Zoro # G123583555
original price:Â $40.60 , new price: $36.54 , 10 percent off
new price:Â
$
36.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V782S18
- Zoro #
- G123583555
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
V-Mark Pipe Wrench Heavy Duty 18 Inch Length, 60mm Jaw Capacity, Durable Steel Construction, Non-Slip Grip - V782S18 Professional Pipe Wrench Built for demanding pipe work, this heavy-duty pipe wrench combines a strong, durable body with an adjustable jaw for secure engagement on a range of pipe sizes. The 18in length helps deliver leverage for turning, loosening, and tightening without excessive strain. A comfortable, non-slip grip supports steady handling during repetitive tasks, while the 60mm jaw capacity adds versatility for plumbing, mechanical, and general maintenance work. Designed for reliability, it's made to stand up to regular use across many projects. Key Benefits Heavy-duty design handles tough pipe jobs with dependable gripping strength. 18-inch length provides leverage to turn stubborn pipes more smoothly. Adjustable jaw fits various pipe sizes up to 60mm capacity. Comfortable handle promotes a secure hold and reduces hand fatigue. Non-slip grip helps maintain control when repositioning during turns. Durable steel construction supports long service life through repeated use. Easy jaw adjustment saves time when switching between different pipe diameters. V-Mark Pipe Wrench Heavy Duty 18 Inch Length, 60mm Jaw Capacity, Durable Steel Construction, Non-Slip Grip - V782S18 is a practical choice for plumbers, mechanics, and DIY users who need consistent performance from a heavy-duty hand tool. Its combination of leverage, adjustability, and secure handling supports efficient work on common pipe and fitting tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.