Shop STEEL GRIP
See all product information
Create Account
DR62511A Drill Bit Set 12 Piece
- Mfr # 2420669
- Zoro # G103695209
product price:
$
29.69
/ea
Key Features
Drill Bit Material
Carbon Steel
Velocity
C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2420669
- Zoro #
- G103695209
- UPC #
- 843518086957
- Country of Origin
- China
- Item
- Drill Bit Set
- Drill Bit Material
- Carbon Steel
- Velocity
- C
Description
The STEEL GRIP - 2420669 is a drill bit set. This set includes multiple drill bits. The set is classified under the "Drill Bit Sets" category and identified with a velocity rating of "C," as defined by the applicable drill-bit classification system.
Key Features:
- Drill Bit Material: Carbon Steel
- Item Type: Drill Bit Set – includes multiple drill bits
- Velocity Rating: C – denotes the cut or speed capability as defined by the applicable drill-bit classification system
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.