Zoro Homepage

Flame Resistant Pants, L 19 oz ( 19 oz )

  • Mfr # ACK 395-16 M

  • Zoro # G0625409


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Size
L
Material Trade Name
( 19 oz )
Fabric Weight
19 oz
Lining Material
Kevlar(R)
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK 395-16 M
Zoro #
G0625409
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Length
16 in

Details

Item
Flame Resistant Pants
Material Trade Name
( 19 oz )
Fabric Weight
19 oz
Lining Material
Kevlar(R)
Legging Type
Legging
Features
Flare is Kevlar(R) Thread Sewn with a Malleable Metal Instep Clamp Under Flare, Rear VELCRO(R) Closure with Pull

Description

Fabric Weight 19 oz, Features Flare is Kevlar(R) Thread Sewn with a Malleable Metal Instep Clamp Under Flare, Rear VELCRO(R) Closure with Pull, Legging Type Legging, Lining Material Kevlar(R), Leggings, Overall Length 16 in, Size L, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.