FR Jacket, 12.9 cal/sq cm, XL, 12 oz Whipcord Indura, Snaps Closure
Mfr # WCP 9450-30
Zoro # G9057395
product price:Â $60.15
/eaKey Features
Fabric Weight
12 oz
Length
30 in
Arc Flash PPE Category
2
ATPV Rating
12.9 cal/sq cm
Material
Whipcord Indura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCP 9450-30
Zoro #
G9057395
UPC #
-
Country of Origin
Multiple
Dimensions
Size
XL
Length
30 in
Size - Body Type
Regular
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Details
Item
FR Jacket
Color
Green
Fabric Weight
12 oz
Arc Flash PPE Category
2
ATPV Rating
12.9 cal/sq cm
Material
Whipcord Indura
Closure Type
Snaps
Lining Material
Polyester
Number of Outside Pockets
0
Number of Inside Pockets
1
Color Family
Green
Total Number of Pockets
1
Insulated for Cold Conditions
No
Includes Lining
Yes
Description
ATPV Rating 12.9 cal/sq cm, Arc Flash PPE Category 2, Color Green, Fabric Weight 12 oz, Closure Type Snaps, Includes Lining Yes, Insulated for Cold Conditions No, FR Jacket, Length 30 in, Lining Material Polyester, Material Trade Name Whipcord Indura, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size XL, Total Number of Pockets 1, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.