Zoro Homepage

FR Jacket, 4XL, 12 oz Cotton, Snaps Closure

  • Mfr # WC 16750

  • Zoro # G9348482


product price: $64.79
/ea

Key Features

Color
Green
Fabric Weight
12 oz
Length
30 in
Material
Cotton
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC 16750
Zoro #
G9348482
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Length
30 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in

Details

Item
FR Jacket
Color
Green
Fabric Weight
12 oz
Material
Cotton
Closure Type
Snaps
Lining Material
Polyester
Insulated
No
Number of Inside Pockets
1
Number of Outside Pockets
0
Color Family
Green
Includes Lining
Yes
Heat Protection Type
Flame-Resistance
Insulated for Cold Conditions
No
Material Trade Name
Cotton

Description

Closure Type Snaps, Color Green, Fabric Weight 12 oz, Heat Protection Type Flame-Resistance, Includes Lining Yes, Length 30 in, Lining Material Polyester, Material Cotton, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size 4XL, FR Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.