Shop STEEL GRIP
See all product information
Create Account
J1Z-DH41-13 0.37 in. Keyed Chuck Corded Drill
- Mfr # 2401065
- Zoro # G604108543
product price:Â
$
47.85
/ea
Key Features
Chuck Size
3/8"
Variable Speed
Yes
Cord Length
5.91 ft.
Free Speed
3,000 RPM
Certifications
ETL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2401065
- Zoro #
- G604108543
- UPC #
- 843518086407
- Country of Origin
- China
- Item
- Corded Drill
- Variable Speed
- Yes
- Free Speed
- 3,000 RPM
- Certifications
- ETL Listed
- AMPS
- 4.2 A
- Velocity
- B
Dimensions
- Chuck Size
- 3/8"
- Cord Length
- 5.91 ft.
Description
Features
- Amps: 4.2 amps
- Chuck Size: 3/8 in.
- Chuck Type: Keyed
- Maximum Speed: 3 rpm
- Product Type: Corded Drill
- Forward and Reverse Switch: Yes
- Variable Speed Range: 0-3,000 rpm
- Switch Type: Two-Finger Trigger
- Color Family: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.