Zoro Homepage

JD2585 1.5 Amps Sheet 1 by 4 Sander

  • Mfr # 2446581

  • Zoro # G016378138


product price: $50.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2446581
Zoro #
G016378138
UPC #
-
Country of Origin
China

Description

Features 1.5 Amps Sheet 1 by 4 Sander Color: Black Pad Size: 4-1/2in x 4in Cord Length: 6.5ft Amperage: 1.5 amps Voltage: 120 volts Corded or Cordless: Corded Dust Collection Type: Dust Bag Speed: 13000 opm UL Listed: Yes Palm grip design with finger tip power switch Plastic base Use 4-1/2in x 5-1/2in sanding paper Includes: 1 1/4 sheet sander, 1 dust bag and 1 piece sanding paper Specifications Dimension: 6.25in H x 8in W x 5.1in L Weight: 2.9 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.