Leggings, Aluminized Carbon Kevlar(R), PR
Mfr # ACK 395-16 M LG
Zoro # G8335976
product price: $125.99
/pr
Free Shipping & Returns
Key Features
Fabric Weight
19 oz
Lining Material
Kevlar(R)
Features
Flare is Kevlar(R) Thread Sewn with a Malleable Metal Instep Clamp Under Flare, Rear VELCRO(R) Closure with Pull
Length
16 in
Leg Closure
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACK 395-16 M LG
Zoro #
G8335976
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Length
16 in
Details
Item
Flame Resistant Pants
Fabric Weight
19 oz
Lining Material
Kevlar(R)
Features
Flare is Kevlar(R) Thread Sewn with a Malleable Metal Instep Clamp Under Flare, Rear VELCRO(R) Closure with Pull
Leg Closure
Hook-and-Loop
Legging Type
Legging
Description
Fabric Weight 19 oz, Features Flare is Kevlar(R) Thread Sewn with a Malleable Metal Instep Clamp Under Flare, Rear VELCRO(R) Closure with Pull, Leg Closure Hook-and-Loop, Legging Type Legging, Lining Material Kevlar(R), Leggings, Overall Length 16 in, Size L, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.