Shop STEEL GRIP
See all product information
Create Account
QX-RS-02 7.3 amp Reciprocating Saw
- Mfr # 2401156
- Zoro # G703754849
product price:Â
$
98.65
/ea
Key Features
Max. Strokes per Minute
2500 spm
Adjustable Shoe
Yes
Corded/Cordless
Corded
Amps
7.3 amps
Switch Type
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2401156
- Zoro #
- G703754849
- UPC #
- 843518086452
- Country of Origin
- China
- Item
- Reciprocating Saw
- Max. Strokes per Minute
- 2500 spm
- Adjustable Shoe
- Yes
- Corded/Cordless
- Corded
- Amps
- 7.3 amps
- Switch Type
- Variable
- Velocity
- B
- Brushed or Brushless
- Brushed
Dimensions
- Length Of Stroke
- 3/4"
Description
Features
- Amperage: 7.3 amps
- Corded or Cordless: Corded
- Product Type: Reciprocating Saw
- Length of Stroke: 20 mm
- UL Listed: No
- Variable Speed: Yes
- Keyless Blade Change: Yes
- Adjustable Shoe: Yes
- Switch Type: Variable
- ETL Listed: No
- Strokes per Minute: 2500 spm
- Color Family: Black
- CSA Listed: No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.