Zoro Homepage

Spats, Leather, Hook-and-Loop Closure, Gray, 7 in

  • Mfr # CL 7250 BC

  • Zoro # G0463298


product price: $35.15
/pr

Key Features

Size
7 in
Material
Leather
Closure Type
Hook-and-Loop
Color
Gray
Ankle Closure
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL 7250 BC
Zoro #
G0463298
UPC #
-
Country of Origin
United States

Dimensions

Size
7 in

Details

Item
Spats
Material
Leather
Closure Type
Hook-and-Loop
Color
Gray
Ankle Closure
Hook-and-Loop
Leg Closure
Hook-and-Loop

Description

Ankle Closure Hook-and-Loop, Color Gray, Spats, Leg Closure Hook-and-Loop, Material Leather, Size 7 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.