This item is Discontinued.

Steel Grip Steel Grip 2796217 25 ft. x 1 in. Tape Measure 2796217

Steel Grip 2796217 25 ft. x 1 in. Tape Measure (Discontinued)

  • Mfr # 2796217
  • Zoro # G004109300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2796217
Zoro #
G004109300
UPC #
843518087466
Country of Origin
China

Description

25 ft. x 1 in. Tape Measure

Steel Grip is a Private Label brand offered exclusively by Ace Hardware. Steel Grip features an extensive lineup of both hand and power tools for your every need.

Features
  • High carbon steel blade for maximum blade extension
  • Reads in 1/16" graduations
  • High-impact ABS case
  • Sliding thumb lock and quick auto return
Specifications
  • Color: Black/Yellow
  • Length: 25 feet
  • Width: 1"
  • Lockable: Yes
  • Case Material: ABS/Rubber
  • Weight: 0.76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.