Zoro Homepage

Welding Jacket, XL, 9 oz Cotton, Snaps Closure

  • Mfr # GS 16750 XL

  • Zoro # G0625357


product price: $36.25
/ea

Key Features

Color
Green
Fabric Weight
9 oz
Length
30 in
Standards
NFPA 701
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS 16750 XL
Zoro #
G0625357
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Length
30 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
Welding Jacket
Color
Green
Fabric Weight
9 oz
Standards
NFPA 701
Material
Cotton
Closure Type
Snaps
Number of Outside Pockets
1
Color Family
Green
Heat Protection Type
Flame-Resistance
Waist Style
Snap
Collar Style
Lay-Flat
Garment Type
Jacket
Features
Open Flame, or Similar Situations, Proban(TM) FR-7A Treatment Imparts Flame Resistance, Provides Primary Protection in Low Heat and Minor Spark Operations Secondary Protection in High Heat, Snap Closures on Front and Both Wrists
Material Trade Name
Cotton

Description

Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Open Flame, or Similar Situations, Proban(TM) FR-7A Treatment Imparts Flame Resistance, Provides Primary Protection in Low Heat and Minor Spark Operations Secondary Protection in High Heat, Snap Closures on Front and Both Wrists, Heat Protection Type Flame-Resistance, Length 30 in, Material Cotton, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Outside Pockets 1, Size XL, Standards NFPA 701

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.