Shop STEEL GRIP
See all product information
Create Account
XKS7013003 6 amp Hammer Drill
- Mfr # 2401073
- Zoro # G803979173
product price:Â
$
88.45
/ea
Key Features
Size
1/2"
Velocity
B
Certifications
ETL Listed
Cord Length
5.91 ft.
Maximum Speed
2800 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2401073
- Zoro #
- G803979173
- UPC #
- 843518086414
- Country of Origin
- China
Dimensions
- Size
- 1/2"
- Cord Length
- 5.91 ft.
Details
- Item
- Corded Hammer Drill
- Velocity
- B
- Certifications
- ETL Listed
- Maximum Speed
- 2800 rpm
- AMPS
- 6 amps
Description
Features
- Amps: 6 amps
- Chuck Size: 1/2 in.
- Chuck Type: Keyed
- Maximum Speed: 2800 rpm
- Product Type: Hammer Drill
- Switch Type: Trigger
- Forward and Reverse Switch: Yes
- Variable Speed Range: 0-2,800 rpm
- Color Family: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.