Zoro Homepage

Black Polyurethane 12oz Spray Can

  • Mfr # 1012D

  • Zoro # G614885809


product price: $30.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012D
Zoro #
G614885809
UPC #
811367032418
Country of Origin
United States

Description

STEEL-IT Black - 12oz Spray CansThis 1012D replaces 1012B. Same paint, different size container, better price.The 14oz black aerosol known as 1012B is discontinued and no longer producedWhen it comes to paint, we all know how it goes. You do your best to paint something only to find it has rust developing on it a few months later.STEEL-IT Polyurethane withstands temperatures up to 200 Deg F.The STEEL-IT Polyurethane Coating System features a unique stainless steel leafing pigment, and provides optimum weather-, abrasion-, and corrosion-resistance in general maintenance applications. The easy to apply system yields a hard, non-toxic, metallic finish that protects a multitude of metallic and non-metallic surfaces from ultraviolet rays, chemicals, oils, alkalis, food acids, water immersion, abrasion, and high-pressure washdowns.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.