Beam, 3 in H, 96 in W, 3 in D
Mfr # SBRUM350096P
Zoro # G8634464
product price: $55.49
/eaKey Features
Overall Height
3 in
Overall Width
96 in
Overall Depth
3 in
Beam Step Height
1 5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBRUM350096P
Zoro #
G8634464
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Width
96 in
Overall Depth
3 in
Beam Step Height
1 5/8 in
Beam Height
3 1/2 in
Beam Step Depth
13/16 in
Width
96"
Height
3-1/2"
Details
Item
Beam
Material
Steel
Load Capacity
4000 lb.
Standards
RMI
Pallet Rack Item
Beam
For Use With
Boltless Pallet Rack Upright
Pallet Rack Beam Style
Step Beam
Mounting
Floor
Pallet Rack Style
Roll Formed
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Color
Orange
Beam Gauge
14 ga
Pallet Rack Connection Type
Teardrop
Beam Style
Step
Pallet Rack Metal Forming Type
Roll Formed
Description
Beam, 14 ga, Beam Height 3 1/2 in, Beam Step Depth 13/16 in, Beam Step Height 1 5/8 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 3 in, Overall Width 96 in, 4,000 lb Load Capacity, Steel, Powder Coated, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.