Beam, 4 in H, 96 in W, 3 in D, Orange
Mfr # SBRUM475096P
Zoro # G8634482
product price: $47.49
/eaKey Features
Pallet Rack Item
Beam
Beam Gauge
14 ga
Pallet Rack Construction
Teardrop
Load Capacity
6080 lb.
Pallet Rack Style
Roll Formed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBRUM475096P
Zoro #
G8634482
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
96 in
Overall Depth
3 in
Beam Step Height
1 5/8 in
Beam Height
4 3/4 in
Beam Step Depth
13/16 in
Width
096"
Height
4-3/4"
Details
Pallet Rack Item
Beam
Item
Beam
Beam Gauge
14 ga
Pallet Rack Construction
Teardrop
Load Capacity
6080 lb.
Pallet Rack Style
Roll Formed
Color
Orange
Pallet Rack Beam Style
Step Beam
Standards
RMI
Finish
Powder Coated
Material
Steel
Beam Style
Step
Pallet Rack Metal Forming Type
Roll Formed
Pallet Rack Connection Type
Teardrop
Description
Beam, 14 ga, Beam Height 4 3/4 in, Beam Step Depth 13/16 in, Beam Step Height 1 5/8 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 4 in, Overall Width 96 in, 6,080 lb Load Capacity, Steel, Powder Coated, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.