Beam, 5 in H, 108 in W, 3 in D, Orange
Mfr # SBRUM550108ZSD02P
Zoro # G8634543
product price:Â $74.09
/eaKey Features
Pallet Rack Item
Beam
Beam Gauge
14 ga
Pallet Rack Construction
Teardrop
Load Capacity
7320 lb.
Pallet Rack Style
Roll Formed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBRUM550108ZSD02P
Zoro #
G8634543
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Width
108 in
Overall Depth
3 in
Beam Step Depth
13/16 in
Beam Height
5 1/2 in
Beam Step Height
1 5/8 in
Height
5-1/2"
Width
108"
Details
Item
Beam
Pallet Rack Item
Beam
Beam Gauge
14 ga
Pallet Rack Construction
Teardrop
Load Capacity
7320 lb.
Pallet Rack Style
Roll Formed
Color
Orange
Finish
Powder Coated
For Use With
Boltless Pallet Rack Upright
Pallet Rack Beam Style
Step Beam
Standards
RMI
Material
Steel
Includes
4-pin Connector Plates
Beam Style
Step
Pallet Rack Connection Type
Teardrop
Pallet Rack Metal Forming Type
Roll Formed
Description
Beam, 14 ga, Beam Height 5 1/2 in, Beam Step Depth 13/16 in, Beam Step Height 1 5/8 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 5 in, Overall Width 108 in, 7,320 lb Load Capacity, Steel, Powder Coated, Orange, 4-pin Connector Plates, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.