Beam, 5 in H, 120 in W, 3 in D, Orange
Mfr # SBRUM550120P
Zoro # G1997410
product price:Â $87.39
/eaKey Features
Pallet Rack Item
Beam
Beam Gauge
14 ga
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Load Capacity
6700 lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBRUM550120P
Zoro #
G1997410
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Width
120 in
Overall Depth
3 in
Beam Step Depth
13/16 in
Beam Step Height
1 5/8 in
Beam Height
5 1/2 in
Width
120"
Height
5-1/2"
Details
Item
Beam
Pallet Rack Item
Beam
Beam Gauge
14 ga
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Load Capacity
6700 lb.
Color
Orange
Standards
RMI
Finish
Powder Coated
Material
Steel
Pallet Rack Beam Style
Step Beam
Pallet Rack Connection Type
Teardrop
Beam Style
Step
Pallet Rack Metal Forming Type
Roll Formed
Description
Beam, 14 ga, Beam Height 5 1/2 in, Beam Step Depth 13/16 in, Beam Step Height 1 5/8 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 5 in, Overall Width 120 in, 6,700 lb Load Capacity, Steel, Powder Coated, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.