Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Rack, Add-On Unit, 26 in Depth

  • Mfr # IBCSS144048S

  • Zoro # G3573050


product price: $2,036.99
/ea
Additional $860.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
144 in
Overall Width
48 in
Overall Depth
8 in
Number of Arms
6
Arm Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBCSS144048S
Zoro #
G3573050
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
144 in
Overall Width
48 in
Overall Depth
8 in
Arm Length
48 in
Base Length
192 in
Center Brace Length
10 in
Rack Depth
26 in
Arm Lip Height
4 in

Details

Number of Arms
6
Item
Cantilever Rack
Number of Usable Sides
1
Arm Style
Straight
Arm Adjustment Increments
4 in
Rack Configuration
Starter
Whole Unit Load Capacity
13,010 lb
Load Capacity per Level
13,010 lb
Arm Lip Type
No Lip

Description

Cantilever Rack, Overall Depth 8 in, Overall Height 144 in, Overall Width 48 in, Load Capacity per Level 13,010 lb, Whole Unit Load Capacity 13,010 lb, Arm Length 48 in, Arm Lip Height 4 in, No Lip, Straight, Number of Arms 6, Number of Usable Sides 1, Rack Configuration Starter, Rack Depth 26 in, Base Length 192 in, Center Brace Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.